STACK + HANG BIN,W 8 1/4,D 10 3/4,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STACK + HANG BIN,W 8 1/4,D 10 3/4,C

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLN1
  • Mfr. Model # 3CLN1
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Clear
  • Item Stack and Hang Bin
  • Load Capacity 40 lb.
  • Material Polypropylene
  • Use Divider No. 3CLN2
  • Inside Width 6-9/16"
  • Outside Width 8-1/4"
  • Inside Height 6-3/4"
  • Outside Length 10-7/8"
  • Outside Height 7"
  • Use with Grainger Divider No. 3CLN2
  • Inside Length 6-3/4"
  • No. of Divider Slots Long 1
  • Volume Capacity 0.17 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list