Skip Content
STACK + HANG BIN,W 5 1/2,D 10 7/8,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK + HANG BIN,W 5 1/2,D 10 7/8,C

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AFJ8
  • Mfr. Model # 3AFJ8
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Clear
  • Material Polypropylene
  • Load Capacity 30 lb.
  • Item Stack and Hang Bin
  • Inside Width 4-3/8"
  • Use Divider No. 3AFJ9
  • Inside Height 4-3/4"
  • Outside Height 5"
  • Outside Length 10-7/8"
  • Outside Width 5-1/2"
  • Use with Grainger Divider No. 3AFJ9
  • Inside Length 10-1/4"
  • No. of Divider Slots Long 1
  • Volume Capacity 0.12 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list