Skip Content
STACK + HANG BIN,W 4,H 2 7/8,D 7,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK + HANG BIN,W 4,H 2 7/8,D 7,BL

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLP7
  • Mfr. Model # 3CLP7
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Light Blue
  • Item Stack and Hang Bin
  • Material Polypropylene
  • Inside Height 2-7/8"
  • Load Capacity 25 lb.
  • Inside Width 3-3/8"
  • Outside Width 4"
  • Outside Height 2-7/8"
  • Outside Length 7"
  • Inside Length 6"
  • Hang and Stack Bin Item Hang and Stack Bin
  • Volume Capacity 0.03 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list