Skip Content
STACK + HANG BIN,W 11,D 18,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK + HANG BIN,W 11,D 18,CLEAR

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLP2
  • Mfr. Model # 3CLP2
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Stack and Hang Bin
  • Colour Clear
  • Material Polypropylene
  • Load Capacity 40 lb.
  • Use Divider No. 3CLP3
  • Inside Width 9-1/4"
  • No. of Divider Slots Long 1
  • Outside Width 11"
  • Inside Height 9-3/4"
  • Outside Height 10"
  • Outside Length 18"
  • Use with Grainger Divider No. 3CLP3
  • Inside Length 17-1/4"
  • Volume Capacity 0.90 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list