Skip Content
STACK + HANG BIN,RECYCLED,LOAD CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACK + HANG BIN,RECYCLED,LOAD CAP

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTW6
  • Mfr. Model # 1NTW6
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Load Capacity 60 lb.
  • Material Polypropylene/Polyethylene
  • Item Stack and Hang Bin
  • Inside Width 6-3/4"
  • Inside Length 17-1/8"
  • Inside Height 8-1/4"
  • Outside Width 8-1/4"
  • Outside Height 9"
  • Outside Length 18"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Use Divider No. Mfr. No. DUS265
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 1
  • Volume Capacity 0.77 cu. ft.
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list