Skip Content
STACK + HANG BIN,RECYCLED,LOAD CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK + HANG BIN,RECYCLED,LOAD CAP

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTW4
  • Mfr. Model # 1NTW4
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Material Polypropylene/Polyethylene
  • Item Stack and Hang Bin
  • Colour Black
  • Load Capacity 75 lb.
  • Inside Width 10"
  • Inside Length 15-1/8"
  • Inside Height 7-3/4"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Width 11"
  • Outside Length 16"
  • Outside Height 8"
  • Use Divider No. Mfr. No. DUS255
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 3
  • Volume Capacity 0.81 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list