Skip Content
STACK + HANG BIN,RECYCLED,LOAD CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK + HANG BIN,RECYCLED,LOAD CAP

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTV7
  • Mfr. Model # 1NTV7
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • Load Capacity 50 lb.
  • Item Stack and Hang Bin
  • Material Polypropylene/Polyethylene
  • Inside Width 4-3/8"
  • Inside Length 14-1/16"
  • Inside Height 4-3/4"
  • Outside Height 5"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Length 14-3/4"
  • Outside Width 5-1/2"
  • Use Divider No. Mfr. No. DUS234
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 1
  • Volume Capacity 0.23 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List