STACK/HANG BIN,9-1/4X6X5,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STACK/HANG BIN,9-1/4X6X5,YELLOW

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z327
  • Mfr. Model # 33Z327
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Material Polypropylene
  • Colour Yellow
  • Item Stack and Hang Bin
  • Load Capacity 50 lb.
  • Use Divider No. Mfr. No. DUS221
  • Inside Width 5-1/8"
  • Inside Height 4-1/2"
  • No. of Divider Slots Long 1
  • Outside Width 6"
  • No. of Divider Slots Short 0
  • Outside Height 5"
  • Inside Length 8-1/2"
  • Outside Length 9-1/4"
  • Volume Capacity 0.12 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list