Skip Content
STACK + HANG BIN,18L X 16-1/2W,IVOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK + HANG BIN,18L X 16-1/2W,IVOR

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9U074
  • Mfr. Model # 9U074
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Colour Ivory
  • Item Stack and Hang Bin
  • Load Capacity 75 lb.
  • Material Polypropylene
  • Outside Width 16-1/2"
  • Inside Height 10-1/4"
  • Inside Width 14-3/4"
  • Use Divider No. 8C774
  • Outside Length 18"
  • Outside Height 11"
  • Use with Grainger Divider No. 8C774
  • Inside Length 17-1/8"
  • Volume Capacity 1.89 cu. ft.
  • No. of Divider Slots Long 3
  • No. of Divider Slots Short 0
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list