STACK/HANG BIN,18DX11WX10H,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STACK/HANG BIN,18DX11WX10H,CLEAR

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10H851
  • Mfr. Model # 10H851
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.01 lbs

Technical Specs

  • Item Stack and Hang Bin
  • Material Polypropylene
  • Use Divider No. Model DUS260
  • Colour Clear
  • Load Capacity 75 lb.
  • Inside Width 10"
  • Outside Width 11"
  • Inside Height 9-3/4"
  • Inside Length 17-1/8"
  • Outside Height 10"
  • Outside Length 18"
  • No. of Divider Slots Short 0
  • Volume Capacity 1.15 cu. ft.
  • No. of Divider Slots Long 3
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list