Skip Content
STACK/HANG BIN,14-3/4L X 8-1/4W,BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK/HANG BIN,14-3/4L X 8-1/4W,BLU

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9PNP8
  • Mfr. Model # 9PNP8
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Stack and Hang Bin
  • Material Polypropylene
  • Colour Blue
  • Load Capacity 60 lb.
  • Use Divider No. 9NPP0
  • Inside Width 6-9/16"
  • Inside Height 6-3/4"
  • Outside Width 8-1/4"
  • Outside Height 7"
  • Outside Length 14-3/4"
  • Use with Grainger Divider No. 9NPP0
  • Inside Length 14"
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 1
  • Volume Capacity 0.49 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list