STACK + HANG BIN,14-3/4L X 16-1/2W, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STACK + HANG BIN,14-3/4L X 16-1/2W,

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TT41
  • Mfr. Model # 8TT41
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Ivory
  • Load Capacity 75 lb.
  • Use Divider No. 8C772
  • Material Polypropylene
  • Inside Height 6-3/4"
  • Item Stack and Hang Bin
  • Inside Width 15-3/4"
  • Outside Width 16-1/2"
  • Outside Length 14-3/4"
  • Outside Height 7"
  • Use with Grainger Divider No. 8C772
  • Inside Length 14"
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 3
  • Volume Capacity 0.99 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list