Skip Content
STACK/HANG BIN,13-5/8X8-1/4X6,YELLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACK/HANG BIN,13-5/8X8-1/4X6,YELLO

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z334
  • Mfr. Model # 33Z334
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Yellow
  • Material Polypropylene
  • Item Stack and Hang Bin
  • Use Divider No. Mfr. No. DUS241
  • Load Capacity 75 lb.
  • Inside Width 6-3/4"
  • Inside Height 5-3/8"
  • Outside Width 8-1/4"
  • No. of Divider Slots Short 0
  • Outside Height 6"
  • No. of Divider Slots Long 1
  • Inside Length 12-7/8"
  • Volume Capacity 0.27 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 13-5/8"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list