STACK/HANG BIN,13-5/8X8-1/4X6,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STACK/HANG BIN,13-5/8X8-1/4X6,RED

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z333
  • Mfr. Model # 33Z333
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Red
  • Material Polypropylene
  • Item Stack and Hang Bin
  • Load Capacity 75 lb.
  • Use Divider No. Mfr. No. DUS241
  • Inside Height 5-3/8"
  • Inside Width 6-3/4"
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 1
  • Outside Height 6"
  • Outside Width 8-1/4"
  • Inside Length 12-7/8"
  • Outside Length 13-5/8"
  • Volume Capacity 0.27 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list