Skip Content
STACK + HANG BIN,10-7/8L X 11W,BEIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK + HANG BIN,10-7/8L X 11W,BEIG

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9ME61
  • Mfr. Model # 9ME61
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Colour Ivory
  • Item Stack and Hang Bin
  • Material Polypropylene
  • Load Capacity 50 lb.
  • Use Divider No. 8C770
  • Inside Width 10-3/8"
  • Inside Height 4-13/16"
  • Outside Width 11"
  • Outside Height 5"
  • Outside Length 10-7/8"
  • Use with Grainger Divider No. 8C770
  • Inside Length 10-1/4"
  • No. of Divider Slots Long 3
  • No. of Divider Slots Short 0
  • Volume Capacity 0.35 cu. ft.
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list