Skip Content
STACK CHAIR VINYL NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACK CHAIR VINYL NAVY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM8EG13
  • Mfr. Model # 8EG13
  • UNSPSC # 56101542
  • CATALOGUE PAGE # 2145
  • Shipping Weight 16.0 lbs

Product Details

Stack Chair, Type Padded,Armless, Construction Chrome Steel Frame, 1 In. Vinyl Cushion, Height 33 In., Width 19-3/4 In., Depth 22 In., Colour Navy

Technical Specs

  • Item Stack Chair
  • Overall Depth 22-7/8"
  • Frame Colour Chrome
  • Frame Material Steel
  • Overall Height 48-1/2"
  • Back Material Vinyl
  • Seat Material Vinyl
  • Cushion Thickness 1"
  • Overall Width 19-1/2"
  • Seat Color Navy Blue
  • Back Color Navy Blue
  • Arm Style No Arms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list