STACK CHAIR BURGUNDY FABRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STACK CHAIR BURGUNDY FABRIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5VXY9
  • Mfr. Model # 5VXY9
  • UNSPSC # 56101542
  • CATALOGUE PAGE # 2145
  • Shipping Weight 12.0 lbs

Product Details

Stack Chair, Type Padded, Construction Steel Frame, Fabric Seat, Height 33 In., Width 17-1/2 In., Depth 22 In., Colour Burgundy.

Technical Specs

  • Item Stack Chair
  • Frame Colour Black
  • Overall Depth 21"
  • Overall Height 33-1/2"
  • Overall Width 17-1/2"
  • Seat Material Fabric
  • Frame Material Steel
  • Back Material Fabric
  • Seat Color Burgundy
  • Arm Style No Arms
  • Back Color Burgundy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list