Skip Content
STACK CHAIR ARMLESS FABRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACK CHAIR ARMLESS FABRIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM9RKF5
  • Mfr. Model # 9RKF5
  • UNSPSC # 56101542
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

Stack Chair, Type Padded, Armless, Construction Chrome Steel Frame, 1-1/2 In. Fabric Cushion, Height 31 In., Width 17 In., Depth 23 In., Colour Blue.

Technical Specs

  • Item Stack Chair
  • Overall Depth 24-1/4"
  • Frame Colour Chrome
  • Overall Height 31"
  • Frame Material Steel
  • Seat Material Fabric
  • Overall Width 19"
  • Back Material Fabric
  • Cushion Thickness 1-1/2"
  • Seat Color Blue
  • Back Color Blue
  • Arm Style No Arms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list