STACK BIN,JUMBO,OPEN HOPPER,YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STACK BIN,JUMBO,OPEN HOPPER,YEL

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TA94
  • Mfr. Model # QUS954YL
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.16 lbs

Technical Specs

  • Colour Yellow
  • Load Capacity 100 lbs.
  • Material Polypropylene/Polyethylene
  • Item Bin
  • Divider Color Black
  • Inside Width 14-3/16"
  • Inside Height 10-1/4"
  • Inside Length 22-3/8"
  • Outside Width 16-1/2"
  • No. of Divider Slots Long 3
  • Use Divider No. Mfr. No. DUS954
  • Outside Height 11"
  • Outside Length 23-7/8"
  • Use with Grainger Divider No. 11M595
  • Volume Capacity 2.51 cu. ft.
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list