Skip Content
STACK BIN,JUMBO,OPEN HOPPER,D 9 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK BIN,JUMBO,OPEN HOPPER,D 9 3/4

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TA91
  • Mfr. Model # QUS953RD
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Material Polypropylene/Polyethylene
  • Load Capacity 100 lb.
  • Colour Red
  • Item Bin
  • Inside Length 23-7/8"
  • Inside Width 11"
  • Inside Height 10"
  • Outside Height 10"
  • Outside Width 11"
  • Outside Length 23-7/8"
  • Divider Color Black
  • Use Divider No. Mfr. No. DUS953
  • No. of Divider Slots Long 3
  • Volume Capacity 1.52 cu. ft.
  • Use with Grainger Divider No. 11M594
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list