Skip Content
STACK BIN,JUMBO,OPEN HOPPER,D 6 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACK BIN,JUMBO,OPEN HOPPER,D 6 3/4

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TA90
  • Mfr. Model # QUS952YL
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Technical Specs

  • Colour Yellow
  • Item Bin
  • Load Capacity 100 lbs.
  • Inside Length 22-3/8"
  • Material Polypropylene/Polyethylene
  • Use Divider No. Mfr. No. DUS952
  • Divider Color Black
  • Inside Width 10"
  • Outside Width 11"
  • Inside Height 7"
  • No. of Divider Slots Long 3
  • Outside Height 7"
  • Outside Length 23-7/8"
  • Use with Grainger Divider No. 11M593
  • Volume Capacity 0.8 cu. ft.
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list