Skip Content
STACK BIN,JUMBO,OPEN HOPPER,D 6 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK BIN,JUMBO,OPEN HOPPER,D 6 3/4

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TA85
  • Mfr. Model # QUS950RD
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.79 lbs

Technical Specs

  • Load Capacity 100 lbs.
  • Colour Red
  • Item Bin
  • Material Polypropylene/Polyethylene
  • Use Divider No. Mfr. No. DUS950
  • Inside Length 22-3/8"
  • Inside Width 6-3/4"
  • Divider Color Black
  • Inside Height 7"
  • Outside Width 8-1/4"
  • Outside Height 7"
  • Outside Length 23-7/8"
  • No. of Divider Slots Long 1
  • Volume Capacity 0.6 cu. ft.
  • Use with Grainger Divider No. 11M591
  • ESD Conductive No
  • Hopper Bin Item Hopper Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list