Skip Content
STACK BIN,JUMBO,OPEN HOPPER,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACK BIN,JUMBO,OPEN HOPPER,BLUE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TA71
  • Mfr. Model # QUS954BL
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.09 lbs

Technical Specs

  • Colour Blue
  • Item Bin
  • Material Polypropylene/Polyethylene
  • Load Capacity 100 lbs.
  • Use Divider No. Mfr. No. DUS954
  • Divider Color Black
  • Inside Length 22-3/8"
  • Inside Height 10-1/4"
  • Inside Width 14-3/16"
  • No. of Divider Slots Long 3
  • Outside Width 16-1/2"
  • Outside Height 11"
  • Outside Length 23-7/8"
  • Volume Capacity 2.51 cu. ft.
  • Use with Grainger Divider No. 11M595
  • ESD Conductive No
  • Hopper Bin Item Hopper Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list