Skip Content
STACK BIN,H 9 3/4,L 28 3/8,W 10,BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK BIN,H 9 3/4,L 28 3/8,W 10,BLU

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UVP7
  • Mfr. Model # QUS973BL
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Bin
  • Colour Blue
  • Material Plastic
  • Load Capacity 150 lb.
  • Inside Width 11"
  • Outside Height 10"
  • Outside Width 11"
  • Inside Length 28-3/8"
  • Outside Length 29-7/8"
  • Divider Color Black
  • Use Divider No. Mfr. No. DUS973
  • Inside Height 9-3/4"
  • No. of Divider Slots Long 3
  • Use with Grainger Divider No. 33Z359
  • Volume Capacity 1.90 cu. ft.
  • ESD Conductive No
  • Hopper Bin Item Hopper Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list