Skip Content
STACK BIN,H 6 3/4,L 28 3/8,W 6 3/4, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACK BIN,H 6 3/4,L 28 3/8,W 6 3/4,

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UVP6
  • Mfr. Model # QUS970BL
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Bin
  • Colour Blue
  • Load Capacity 150 lb.
  • Material Plastic
  • Inside Width 8-1/4"
  • Inside Length 28-3/8"
  • Outside Width 8-1/4"
  • Outside Height 7"
  • Outside Length 29-7/8"
  • Divider Color Black
  • Use Divider No. Mfr. No. DUS970
  • Inside Height 6-3/4"
  • No. of Divider Slots Long 1
  • Volume Capacity 1.00 cu. ft.
  • ESD Conductive No
  • Hopper Bin Item Hopper Bin
  • Use with Grainger Divider No. 33Z358

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list