Skip Content
STACK BIN,H 14 1/4,L 28 3/8,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACK BIN,H 14 1/4,L 28 3/8,RED

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KVY1
  • Mfr. Model # QUS976RD
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Red
  • Item Bin
  • Material Polypropylene/Polyethylene
  • Load Capacity 150 lbs.
  • Divider Color Black
  • Use Divider No. Mfr. No. DUS976
  • Inside Width 14-3/16"
  • Inside Height 14-1/4"
  • Inside Length 28-3/8"
  • No. of Divider Slots Long 3
  • Outside Width 16-1/2"
  • Outside Height 15"
  • Outside Length 29-7/8"
  • Use with Grainger Divider No. 33Z362
  • Volume Capacity 4.28 cu. ft.
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list