STACK BIN,H 11 1/4,L 28 3/8,W16 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STACK BIN,H 11 1/4,L 28 3/8,W16 1/2

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UVR1
  • Mfr. Model # QUS975BL
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Blue
  • Material Polypropylene/Polyethylene
  • Item Bin
  • Divider Color Black
  • Use Divider No. Mfr. No. DUS975
  • Load Capacity 150 lbs.
  • Inside Width 16-1/2"
  • Inside Height 11-1/4"
  • Inside Length 28-3/8"
  • Outside Width 18-1/4"
  • No. of Divider Slots Long 3
  • Volume Capacity 3.79 cu. ft.
  • Outside Height 12"
  • Outside Length 29-7/8"
  • Use with Grainger Divider No. 33Z361
  • ESD Conductive No
  • Hopper Bin Item Hopper Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list