Skip Content
STACK BIN,12.5X10.8X17.5,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACK BIN,12.5X10.8X17.5,RED

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11M619
  • Mfr. Model # QGH600RD
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Outside Width 10-7/8"
  • Load Capacity 100 lb.
  • Colour Red
  • Material Polyethylene
  • Item Giant Hopper Bin
  • Outside Height 12-1/2"
  • Outside Length 17-1/2"
  • Inside Width 8-3/8"
  • Inside Length 15-5/8"
  • Inside Height 9"
  • No. of Divider Slots Long 0
  • Volume Capacity 0.68 cu. ft.
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list