Skip Content
STACK AND NEST CONTAINER,GRAY,10X5X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK AND NEST CONTAINER,GRAY,10X5X

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ARA5
  • Mfr. Model # 8ARA5
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.98 lbs

Technical Specs

  • Material Fiberglass
  • Colour Gray
  • Item Nest and Stack Container
  • Outside Width 10-7/8"
  • Outside Height 5"
  • Outside Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list