Skip Content
STACK AND NEST CONTAINER,25X18X6,YE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK AND NEST CONTAINER,25X18X6,YE

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P636
  • Mfr. Model # 21P636
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Colour Yellow
  • Item Nest and Stack Container
  • Use Lid Number Mfr. No. CSN2217-1
  • Load Capacity 500 lbs.
  • Material Polyester SMC
  • Inside Width 18-1/8"
  • Inside Height 5-5/8"
  • Inside Length 21-3/8"
  • Outside Height 6-1/8"
  • Outside Width 18-1/8"
  • Outside Length 25-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list