!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STACK AND NEST CONTAINER,25X18X10,Y

STACK AND NEST CONTAINER,25X18X10,Y

LEWISBINS

STACK AND NEST CONTAINER,25X18X10,Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACK AND NEST CONTAINER,25X18X10,Y

STACK AND NEST CONTAINER,25X18X10,Y

LEWISBINS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG21P634
  • Mfr. Model # 21P634
  • UNSPSC # 24112404
  • CATALOGUE PAGE # 999
  • Shipping Weight 9.1 lbs

Technical Specs

  • Item Nest and Stack Container
  • Includes Lid No
  • Minimum Operating Temperature -60 Degrees F
  • Overall Height 10 1/8 in
  • Overall Width 18 1/8 in
  • Stackable Yes
  • Volume Capacity 1.80 cu. ft.
  • Bottom Inside Length 21 in
  • Bottom Outside Length 23 1/4 in
  • Compatible Lid Number Mfr. No. CSN2217-1
  • Inside Height 9-5/8"
  • Inside Width 17-5/16"
  • Shape Rectangle
  • Top Inside Width 17 1/4 in
  • Container Wall Type Solid
  • Material Polyester SMC
  • Body Colour Yellow
  • Overall Length 25 1/4 in
  • Resistant To Chemicals, Moisture, Oils, Solvents
  • Stacking Capacity 3,000 lb
  • Weight Capacity 500 lb
  • Bottom Inside Width 15 7/8 in
  • Bottom Outside Width 16 1/8 in
  • Container Bottom Type Solid
  • Inside Length 22-13/16"
  • Series SN2217
  • Top Inside Length 22 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list