Skip Content
STACK AND NEST CONTAINER,25X18X10,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK AND NEST CONTAINER,25X18X10,B

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P633
  • Mfr. Model # 21P633
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Colour Blue
  • Finish Smooth
  • Item Nest and Stack Container
  • Material Polyester SMC
  • Load Capacity 500 lbs.
  • Inside Width 17-5/16"
  • Use Lid Number Mfr. No. CSN2217-1
  • Inside Length 22-13/16"
  • Outside Width 18-1/8"
  • No. of Divider Slots Short 0
  • Inside Height 9-5/8"
  • No. of Divider Slots Long 0
  • Outside Length 25-5/16"
  • Outside Height 10-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list