Skip Content
STACK AND NEST CONTAINER,24X15X5,YE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK AND NEST CONTAINER,24X15X5,YE

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P630
  • Mfr. Model # 21P630
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Colour Yellow
  • Item Nest and Stack Container
  • Material Polyester SMC
  • Load Capacity 500 lbs.
  • Use Lid Number Mfr. No. CSN2214-1
  • Inside Width 14"
  • Inside Length 21-11/16"
  • Outside Width 14-13/16"
  • Inside Height 4-5/8"
  • Outside Height 5-1/8"
  • Outside Length 24-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list