STACK AND NEST CONTAINER,18X11X5,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STACK AND NEST CONTAINER,18X11X5,BL

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P619
  • Mfr. Model # 21P619
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Blue
  • Item Nest and Stack Container
  • Material Polyester SMC
  • Use Lid Number Mfr. No. CSN1610-1
  • Load Capacity 500 lbs.
  • Inside Length 15-7/8"
  • Inside Width 10-1/8"
  • Inside Height 4-1/2"
  • Outside Width 10-13/16"
  • Outside Length 17-7/8"
  • Outside Height 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list