Skip Content
STACK AND NEST BIN,W 11 3/8,D 24,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK AND NEST BIN,W 11 3/8,D 24,GR

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLT2
  • Mfr. Model # 3CLT2
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Colour Green
  • Item Stack and Nest Bin
  • Material Fiberglass-Reinforced Polyester
  • Load Capacity 500 lbs.
  • Inside Width 8-3/4"
  • Inside Height 7-7/8"
  • Outside Width 11-3/8"
  • Outside Height 7-7/8"
  • Outside Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list