Skip Content
STABILIZING JACK,SCREW TYPE,HT 57-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STABILIZING JACK,SCREW TYPE,HT 57-1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF26W617
  • Mfr. Model # 26W617
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 3224
  • Shipping Weight 62.0 lbs

Product Details

With a max lifting height of 57-1/2 inches. 8 inch hard rubber wheels and powder coated yellow finish. Meet OSHAregulations when used with wheel chocks.

Technical Specs

  • Includes (6) Position Locking Pin
  • Item Trailer Stabilizing Jack
  • Adjustment Range 41" - 57-1/2"
  • Lifting Capacity 5,000 lbs.
  • Static Load Capacity 50,000 lbs.
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list