Skip Content
STABILIZER WATER REMOVER 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STABILIZER WATER REMOVER 946ML

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10105C
  • Mfr. Model # 10105C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2982
  • Shipping Weight 2.0 lbs

Technical Specs

  • Container Type Plastic
  • Colour Amber
  • Flash Point (F) 145 Degrees F
  • Item Diesel Additive
  • Size 946mL
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Package Quantity 1
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Dilution Ratio 1:4,000 gal.
  • Specific Gravity 0.90 @ 25 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list