Skip Content
STABILIZER WATER REMOVER 237ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STABILIZER WATER REMOVER 237ML

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10102C
  • Mfr. Model # 10102C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2982
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Amber
  • Container Type Plastic
  • Package Quantity 1
  • Size 237mL
  • Flash Point (F) 145 Degrees F
  • Item Diesel Additive
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Dilution Ratio 1:4,000 gal.
  • Specific Gravity 0.90 @ 25 Degrees C
  • Boiling Point (F) 235 Degrees F - 240 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list