Skip Content
STABILIZER WATER REMOVER 208L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STABILIZER WATER REMOVER 208L

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10109C
  • Mfr. Model # 10109C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2982
  • Shipping Weight 452.0 lbs

Technical Specs

  • Colour Amber
  • Item Diesel Additive
  • Flash Point (F) 145 Degrees F
  • Container Type Steel
  • Package Quantity 1
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Size 208 L
  • Dilution Ratio 1:4,000 gal.
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Specific Gravity 0.90 @ 25 Degrees C

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List