Skip Content
STABILIZER CLEANER OCTAPLUS 19L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STABILIZER CLEANER OCTAPLUS 19L

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT11197C
  • Mfr. Model # 11197C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2978
  • Shipping Weight 39.75 lbs

Product Details

Provides excellent cleaning for carburetors, port fuel injectors, and direct injection fuel systems. Helps prevent phase separation in ethanol fuels. Totally disperses water and provides corrosion protection. No harmfull alcohol or emulsifiers. Use for al

Technical Specs

  • Application Gasoline Additive
  • Colour Light Amber
  • Container Type Plastic Bottle
  • Flash Point (F) 112 Degrees F(vase clos)
  • Package Quantity 1
  • Item Fuel Additive
  • Size 19 L
  • Viscosity (SUS @ 100 F) 17 cSt at 40 Degrees C
  • Dilution Ratio 1:1500 gal.
  • Specific Gravity 0.92 at 20 Degrees C
  • Container Size 5 gal.
  • Boiling Point (F) 333 Degrees F - 338 Degrees F
  • Standards EPA standards

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list