Skip Content
STABILIZER 4 0-60 PSI/KPA 1/2 BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STABILIZER 4 0-60 PSI/KPA 1/2 BTM

WINTER THERM HYD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPFP658ZR
  • Mfr. Model # PFP658ZR
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Case Color Metallic
  • Graduations Major: 10 PSI Minor: 0.4 PSI
  • Connection Location Bottom
  • Connection Size 1/2"
  • Range 0 to 60 PSI/kPa
  • Series PFP-ZR
  • Required Gauge Adapter No
  • Operating Temp. Range -40 Degrees F - 200 Degrees F (-40 Degrees C - 93 Degrees C)
  • Gauge Accuracy +/-1.00%
  • Calibration Certificate Included No
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Values 0 - 60
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 60
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Secondary Range Units kPa
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Application General Purpose
  • Gauge Case Color Stainless Steel
  • Gauge Primary Range Smallest Graduation 0.4
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Primary Range Numbered Graduations 10
  • Gauge Case Material Stainless Steel
  • Item Pressure Gauge
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list