Skip Content
STABILIZER 4 0-5000 PSI/KPA 1/2 BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STABILIZER 4 0-5000 PSI/KPA 1/2 BTM

WINTER THERM HYD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPFP669ZR
  • Mfr. Model # PFP669ZR
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Accuracy +/-1%
  • Graduations Major: 500 PSI Minor: 50 PSI
  • Case Color Metallic
  • Connection Location Bottom
  • Connection Size 1/2"
  • Gauge Type Pressure
  • Range 0 to 5000 PSI/kPa
  • Socket Material 316 SS
  • Tube Material 316 SS
  • Series PFP-ZR
  • Required Gauge Adapter No
  • Operating Temp. Range -40 Degrees F - 200 Degrees F (-40 Degrees C - 93 Degrees C)
  • Calibration Certificate Optional
  • Case Material Stainless Steel
  • Lens Material Polycarbonate
  • Ring Material AISI 304 SS
  • Dial Size 4"
  • Gauge Accuracy +/-1.00%
  • Calibration Certificate Included No
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Gauge Sensor Material 316 Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Values 0 - 5,000
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 5,000
  • Basic Gauge Lens Material Plastic
  • Gauge Secondary Range Units kPa
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 50
  • Gauge Primary Range Numbered Graduations 500
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Stainless Steel
  • Item Pressure Gauge
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list