Skip Content
Discontinued with Replacement
STABILIZER 4 0-300 PSI/KPA 1/2 BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STABILIZER 4 0-300 PSI/KPA 1/2 BTM

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPSB662Z
  • Mfr. Model # PSB662Z
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
STABILIZER 4 0-300 PSI/KPA 1/2 BTM

Price: NA

Product Details

All stainless steel dry gauge with StabiliZR(TM) movement to minimize needle flutter from pulsation and equipment vibration. Ideal for process, chemical and petroleum industries where liquid fill is undesired. Comes standard with a micrometer adjustable pointer. +/-1% accuracy. CRN registered.

Technical Specs

  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 300
  • Gauge Secondary Range Units kPa
  • Gauge Secondary Range Values 0 to 2,100
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Connection Location Bottom
  • Gauge Accuracy +/-1.00%
  • Gauge Connection Size 1/2"
  • Item Pressure Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list