Skip Content
STABILIZER 4 0-300 PSI/KPA 1/2 BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STABILIZER 4 0-300 PSI/KPA 1/2 BTM

WINTER THERM HYD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPFP662ZR
  • Mfr. Model # PFP662ZR
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Accuracy +/-1%
  • Connection Location Bottom
  • Graduations Major: 50 PSI Minor: 2 PSI
  • Case Color Metallic
  • Gauge Type Pressure
  • Range 0 to 300 PSI/kPa
  • Connection Size 1/2"
  • Series PFP-ZR
  • Socket Material 316 SS
  • Required Gauge Adapter No
  • Operating Temp. Range -40 Degrees F - 200 Degrees F (-40 Degrees C - 93 Degrees C)
  • Tube Material 316 SS
  • Case Material Stainless Steel
  • Calibration Certificate Optional
  • Lens Material Polycarbonate
  • Dial Size 4"
  • Ring Material AISI 304 SS
  • Calibration Certificate Included No
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/2"
  • Basic Gauge Case Material Stainless Steel
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Values 0 - 300
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Gauge Secondary Range Units kPa
  • Gauge Secondary Range Values 0 to 300
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Primary Range Numbered Graduations 50
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 2
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Stainless Steel
  • Item Pressure Gauge
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List