Discontinued with Replacement
STABILIZER 4 0-15000PSI/KPA 1/2 BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STABILIZER 4 0-15000PSI/KPA 1/2 BTM

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPSB671Z
  • Mfr. Model # PSB671Z
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
STABILIZER 4 0-15000PSI/KPA 1/2 BTM

Your Price: NA

Product Details

All stainless steel dry gauge with StabiliZR(TM) movement to minimize needle flutter from pulsation and equipment vibration. Ideal for process, chemical and petroleum industries where liquid fill is undesired. Comes standard with a micrometer adjustable pointer. +/-1% accuracy. CRN registered.

Technical Specs

  • Gauge Primary Range Values 0 - 15,000
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 105,000
  • Gauge Secondary Range Units kPa
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Accuracy +/-1.00%
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/2"
  • Item Pressure Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list