STABILIZER 4 0-10000PSI/KPA 1/2 BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STABILIZER 4 0-10000PSI/KPA 1/2 BTM

WINTER THERM HYD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPFP670ZR
  • Mfr. Model # PFP670ZR
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Graduations Major: 1000 PSI Minor: 100 PSI
  • Case Color Metallic
  • Connection Location Bottom
  • Connection Size 1/2"
  • Range 0 to 10,000 PSI/kPa
  • Series PFP-ZR
  • Required Gauge Adapter No
  • Operating Temp. Range -40 Degrees F - 200 Degrees F (-40 Degrees C - 93 Degrees C)
  • Calibration Certificate Included No
  • Gauge Connection Size 1/2"
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Stainless Steel
  • Gauge Accuracy +/-1.00%
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Connection Type MNPT
  • Gauge Primary Range Values 0 - 10,000
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Units kPa
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Gauge Secondary Range Values 0 to 10,000
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Application General Purpose
  • Gauge Primary Range Numbered Graduations 1,000
  • Gauge Primary Range Smallest Graduation 100
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Stainless Steel
  • Item Pressure Gauge
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list