Skip Content
STABILIZER 4 0-1000 PSI/KPA 1/2 BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STABILIZER 4 0-1000 PSI/KPA 1/2 BTM

WINTER THERM HYD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPFP664ZR
  • Mfr. Model # PFP664ZR
  • UNSPSC # 41112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Accuracy +/-1%
  • Graduations Major: 100 PSI Minor: 10 PSI
  • Case Color Metallic
  • Connection Location Bottom
  • Connection Size 1/2"
  • Gauge Type Pressure
  • Range 0 to 1000 PSI/kPa
  • Socket Material 316 SS
  • Tube Material 316 SS
  • Operating Temp. Range -40 Degrees F - 200 Degrees F (-40 Degrees C - 93 Degrees C)
  • Required Gauge Adapter No
  • Series PFP-ZR
  • Case Material Stainless Steel
  • Calibration Certificate Optional
  • Dial Size 4"
  • Ring Material AISI 304 SS
  • Lens Material Polycarbonate
  • Gauge Nominal Dial Size 4"
  • Calibration Certificate Included No
  • Gauge Accuracy +/-1.00%
  • Gauge Connection Size 1/2"
  • Gauge Connection Type MNPT
  • Basic Gauge Case Material Stainless Steel
  • Gauge Connection Location Bottom
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 - 1,000
  • Gauge Secondary Range Values 0 to 1,000
  • Gauge Secondary Range Units kPa
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material 316 Stainless Steel
  • Gauge Application General Purpose
  • Gauge Case Color Stainless Steel
  • Gauge Primary Range Numbered Graduations 100
  • Gauge Primary Range Smallest Graduation 10
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Case Material Stainless Steel
  • Item Pressure Gauge
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List