Skip Content
ST8206SPR GLOVE CARPAL AMARA 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ST8206SPR GLOVE CARPAL AMARA 1/2

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOST820620
  • Mfr. Model # ST820620
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Carpal Tunnel Glove
  • Cuff Elastic
  • Colour Black, Gray
  • Standards CE, ISO 9001:2000
  • Closure Type Hook and Loop
  • Palm Construction VEP Pad
  • Palm Material Synthetic Leather
  • Finger Style Half
  • Features Fingers Gussetted for Comfort, Keeps Pressure Off the Median Nerve to Alleviate Symptoms of Repetitive Injuries

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list