Skip Content
ST5015MPR GLOVE CARPAL TUNN 1/2FNGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ST5015MPR GLOVE CARPAL TUNN 1/2FNGR

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOST501530
  • Mfr. Model # ST501530
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Size Medium
  • Colour Yellow
  • Standards CE
  • Cuff Pull-On, Elastic Gathered
  • Item Glove
  • Palm Material Leather
  • Back Material Leather
  • Palm Construction Palm Pad
  • Finger Style Half
  • Features Unique Channel Over the Carpal Tunnel Keeps Pressure Off the Median Nerve. Clinically Tested Visco Elastic Polymer Pad Protects From Vibration and Impact.
  • Hand Right/Left

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List