Skip Content
ST STPL 5/16IN HD CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ST STPL 5/16IN HD CC

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRA705TLS
  • Mfr. Model # TRA705TLS
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Crown Width (In.) 27/64
  • Colour Silver
  • For Use With Mfr. Model No. TR110, TR150, TR150HL, TRE550, TR250, PHT150C, PHT250C
  • Leg Length (In.) 5/16
  • Item Narrow Crown Staple
  • Type Heavy Duty
  • Package Quantity 1000
  • Construction Steel, Chisel Point

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list